9.5W A19 LED Bulb White Medium E-26 Base 2700 Kelvin 220 Degree 120V

This product has been replaced by

*EXC CCN 9.5W A19 LED BULB 120V 270
SATCO *EXC CCN 9.5W A19 LED BULB 120V 270
Manufacturer Part #S39596
You last purchased this on
 
SATCO

9.5W A19 LED Bulb White Medium E-26 Base 2700 Kelvin 220 Degree 120V

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*EXC CCN 9.5W A19 LED BULB 120V 270
SATCO *EXC CCN 9.5W A19 LED BULB 120V 270
Manufacturer Part #S39596
SATCO

9.5W A19 LED Bulb White Medium E-26 Base 2700 Kelvin 220 Degree 120V

  • Fast #
  • Part #SS29596
  • Item #7627373
  • Manufacturer Part #S29596
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • Energy Star Listed
  • 3 Year Limited Warranty - 10 hr per day
  • CULus - Damp
  • Requires Certification

Specifications

Beam Spread:
220°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
2-3/8 in
Dimmable:
No
ETL Listed:
No
Energy Factor:
0.6
Energy Star Compliant:
Yes
Glass Type:
Frosted
Green Product:
Yes, Energy Star
Length:
4-1/3 in
Light Bulb Ordering Code:
9.5A19/LED/27K/ND/120V/4PK
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
800
Lumens per Watt:
84
NSF Certified:
No
Number Of Hours:
15000 h
Origin:
Global
Product Type:
Lamp
Temperature Range:
-25 to 45 Deg C (-13 to 113 Deg F)
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
60 W
Watts:
9.5 W
Weight:
0.51 lb