9.5W BR30 Dimmable LED Light Bulb with Medium Base

Part #SS9625  |  Item #7175293  |  Manufacturer Part #S9625

Watts:

9.5

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • T20 Listed
  • Lawful for sale in California
  • Energy Star Listed
  • CULus - Damp
  • 5 Year Limited Warranty - 10 hr per day

Green

Specifications

Beam Spread: 105°

Bulb Type: LED

CEC Compliant: For Sale in CA

Center Beam Candle Power: 220

Color Finish: Warm White

Color Rendering Index CRI : 90

Color Temperature: 2700

Diameter: 3-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Factor: 0.9

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 5-1/5 in

Light Bulb Shape Code: BR30

Lumens: 650

Number Of Hours: 25000

Ordering Code: 9.5BR30/LED/2700K/650L/120V/D

Origin: Global

Product Type: Lamp

Temperature Range: -25 to 45 Deg C (-13 to 113 Deg F)

UL Listed: Yes

Volts: 120V

Watt Equivalency: 65

Watts: 9.5