Satco
9.8W 1-Light Medium E-26 LED Retrofit Downlight in Warm White
Part #SS29312 | Item #7579521 | Manufacturer Part #S29312
Product Details
- Energy Star Listed
- CULus Classified - Wet
- 5 Year Limited Warranty
Specifications
ADA Compliant: No
Application: Indoor
Beam Spread: 90°
Bulb Type: LED
Color Finish: Warm White
Color Finish Category: Whites
Color Rendering Index CRI : 90
Color Temperature: 2700
Diameter: 7-3/8 in
Dimmable: Yes
ETL Listed: No
Energy Factor: 0.96
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 7-2/5 in
Installation Type: Surface Mount
Light Bulb Base Type: Medium E-26
Lighting Direction: Down Lighting
Lumens: 650
Number Of Hours: 35000
Number Of Lights: 1
Origin: Global
Product Type: Retrofit Downlight
Temperature Range: -20 to 40 Deg C (-4 to 104 Deg F)
UL Listed: No
Volts: 120V
Watts: 9.8
Width: 2-3/10 in