9.8W A19 LED Bulb Medium E-26 Base 3500 Kelvin 220° Dimmable

You last purchased this on
 
SATCO

9.8W A19 LED Bulb Medium E-26 Base 3500 Kelvin 220° Dimmable

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

9.8W A19 LED Bulb Medium E-26 Base 3500 Kelvin 220° Dimmable

  • Fast #
  • Part #SS29837
  • Item #7514748
  • Manufacturer Part #S29837
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • Energy Star Listed
  • 5 Year Limited Warranty - 10 hr per day
  • CULus - Damp
  • Requires Certification

Documents


Specifications

Application:
Indoor
Average Life:
2.85 yr
Beam Spread:
220°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
80
Color Temperature:
3500
Diameter:
2-3/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Factor:
1
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
4-3/16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
9.8A19/OMNI/220/LED/35K
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
800
NSF Certified:
No
Number Of Hours:
25000 h
Number of Lights:
1
Origin:
Global
Product Type:
Lamp
Temperature Range:
-13 to 113 Deg F (-25 to 45 Deg C)
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
60 W
Watts:
9.8 W