9W A19 Compact Fluorescent Light Bulb with Medium Base
9W A19 Compact Fluorescent Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- CULus - Damp
- 2 Year Limited Warranty
- Lawful for sale in California
- Color Temp: 4100K
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 82
- Color Temperature:
- 4100
- Diameter:
- 2-4/9 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-2/9 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 450
- Number Of Hours:
- 10000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS7285
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 9 W