9W A19 LED Bulb Medium E-26 Base 3000 Kelvin 200°
9W A19 LED Bulb Medium E-26 Base 3000 Kelvin 200°
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 60W Incandescent equivalent
- 3 Year Limited Warranty
- Damp Location Rated
Documents
Specifications
- Application:
- Indoor
- Beam Spread:
- 180°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-19/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Factor:
- 0.5
- Energy Star Compliant:
- No
- Length:
- 4-19/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 9A19/LED/3K/120V/WB/ND/4PK
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9 W
- Weight:
- 0.07 lb