0 items

Satco 9W A19 LED Light Bulb with Medium Base

SS9589

Watts

9
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • A-shaped replacement lamp
  • Approved for enclosed fixtures
  • Long life - 10,000 hours
  • Non-dimmable
  • Operating temperature: -20°C to 45°C (-4°F to 113°F)
  • Solid state LED lighting

SPECIFICATIONS

Beam Spread
200°
Bulb Type
LED
Color Finish
Frosted/Soft White
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Length
4-3/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
800
Number Of Hours
10000
UL Listed
Yes
Volts
120V
Watt Equivalency
60
Watts
9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday