Satco

9W A19 LED Light Bulb with Medium Base

Part #SS9609  |  Manufacturer Part #S9609

Watts:

9
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Average Life: 3

Beam Spread: 300°

Bulb Type: LED

Color Finish: [Frosted, Natural Light]

Color Temperature: 5000

Energy Star Compliant: No

Length: 4-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lumens: 900

Number Of Hours: 25000

UL Listed: Yes

Volts: 120V

Watts: 9