Satco 9W LED Bulb G24q Base 3500 Kelvin 120°

SS9851

Manufacturer Part #: S9851

Watts

9

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Replaces 26, 32, and 42 watt CFL's
  • Ballast required
  • Direct Replacement - for use with Electronic, Instant Start, Rapid Start, and Programmed Start ballasts
  • Instant on to full brightness / no flickering
  • Horizontal operation
  • Up to 70% energy saving
  • Long life - 50,000 hours
  • 5 year warranty

SPECIFICATIONS

Application
Indoor
Beam Spread
120°
Bulb Type
LED
Color Rendering Index CRI
82
Diameter
1-3/32 in
Dimmable
No
ETL Listed
Yes
Light Bulb Base Type
G24q
Lumens
850
NSF Certified
No
Number Of Hours
50000
Ordering Code
9WPLH/LED/835/DR/4P
Temperature Range
-4 to 113 Deg F (-20 to 45 Deg C)
UL Listed
Suitable for Damp Locations
Watts
9

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday