9W Retrofit Downlight in Frosted with Soft White

Part #SS9313  |  Item #7298423  |  Manufacturer Part #S9313

Color/Finish:
Frosted/Soft White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid State LED lighting
  • Downlight Retrofit
  • Long life
  • Dimmable
  • E26 adapter included

Green

Specifications

Beam Spread: 90°

CEC Compliant: Not for Sale in CA

Color Finish: Frosted/Soft White

Color Finish Category: Whites

Color Temperature: 3000

Depth: 7-3/8 in

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 3-1/4 in

Lumens: 650

Number Of Hours: 35000

UL Listed: Yes

Volts: 120V

Watts: 9