Satco 9W T2 Coil Compact Fluorescent Light Bulb with Medium Base

SS7362

Watts

9
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Longer life than incandescent
  • Produces less heat
  • Protects the environment
  • Uses up to 75% less energy

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T2 Coil
Lumens
550
Number Of Hours
10000
Volts
120V
Watt Equivalency
40
Watts
9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday