Satco

9W T4 Compact Fluorescent Light Bulb with G23 Base

Part #SS8307  |  Manufacturer Part #S8307

Watts:

9
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • 2 Year Limited Warranty
  • Produces less heat
  • Protects the environment
  • Color/finish: white
  • Bulb type: T4
  • Twin tube 2-pin for magnetic ballasts
  • MFG#: CFS9W/835

Documents

Specifications

Beam Spread: 360°

Bulb Type: Compact Fluorescent

Color Finish: Neutral White

Color Rendering Index CRI : 82

Color Temperature: 3500

Diameter: 1-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 6-1/2 in

Light Bulb Base Type: G23

Light Bulb Shape Code: T4

Lumens: 580

Number Of Hours: 12000

Origin: Global

Product Type: Lamp

Type: SS8307

Watts: 9