Satco

9W T8 Dimmable LED Light Bulb with Bi-Pin Base

Part #SS9746  |  Manufacturer Part #S9746

Watts:

9
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Beam Spread: 230°

Bulb Type: LED

Color Finish: Warm White

Color Temperature: 3000

Dimmable: Yes

Energy Star Compliant: No

Length: 24 in

Light Bulb Base Type: Bi-Pin G13

Light Bulb Shape Code: T8

Lumens: 1150

Number Of Hours: 50000

UL Listed: Yes

Watt Equivalency: 17

Watts: 9