Satco 9W T8 LED Light Bulb with Medium Base

SS9246

Watts

9

$22.54

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Average Life
5
Beam Spread
230°
Bulb Type
LED
Color Finish
Warm White
Color Temperature
3000
Energy Star Compliant
No
Length
24 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
1150
Number Of Hours
50000
UL Listed
Yes
Volts
277V
Watts
9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday