Aluminum Shell and Cap with Paper Liner in Bright Gilt

Part #S901146  |  Item #7259189  |  Manufacturer Part #90/1146

Call for Pricing EACH

Color/Finish:
Bright Gilt

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bright gilt
  • Short keyless

Specifications

Color Finish: Bright Gilt

ETL Listed: No

Material: Aluminum

Origin: Global

Type: Lamp Shells & Caps

UL Listed: No