Ball Knob Finial in Burnished and Lacquered
Ball Knob Finial in Burnished and Lacquered
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 1/8" H - 1/4-27
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished/Lacquered
- ETL Listed:
- No
- Height:
- 1-1/8 in
- Material:
- Brass
- Product Type:
- Components
- UL Listed:
- No