Satco Beaded Cone Clip-On Shade

S90125

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diameter: 1/8"
  • Length: 100' spool

SPECIFICATIONS

Color Finish
Nickel
Color Finish Category
Nickel Tones
Diameter
1/8 in
Length
100 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday