13 in. 25W 1-Light LED Flush Mount Ceiling Fixture in White
Blink 13 in. 25W 1-Light LED Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lawful for sale in California
- Energy Star Listed
- California T24 JA8-E 2016 Listed
- 5 Year Limited Warranty
- CETLus - Wet
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Beam Spread:
- 108°
- Collection:
- Blink
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Factor:
- 0.98
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1 in
- Installation Type:
- Ceiling Mount
- Length:
- 1 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1700
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Fixture
- Temperature Range:
- -1.4 to 113 Deg F (-17 to 45 Deg C)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 13 in