7 in. 13.5W 1-Light LED Flush Mount Ceiling Fixture in White

You last purchased this on
 
SATCO

Blink 7 in. 13.5W 1-Light LED Flush Mount Ceiling Fixture in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

Blink 7 in. 13.5W 1-Light LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #SS21508
  • Item #7616983
  • Manufacturer Part #S21508
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lawful for sale in California
  • Energy Star Listed
  • California T24 JA8-E 2016 Listed
  • 5 Year Limited Warranty
  • CETLus - Wet
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
Beam Spread:
108°
Collection:
Blink
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
4000
Diameter:
7 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Factor:
0.95
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
1 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lumens:
860
Number Of Hours:
50000 h
Number of Lights:
1
Origin:
Global
Product Type:
Fixture
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
13.5 W
Width:
7 in