Satco

Blink™ 7 in. 13.5W 120V 4000 Kelvin 840 Lumens Square Shape LED Flush Mount Ceiling Fixture in Cool White

Part #SS21511  |  Manufacturer Part #S21511

Color/Finish:
Cool White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • California T24 JA8-E 2016 Listed
  • Lawful for sale in California
  • Energy Star Listed
  • CETLus - Wet
  • 5 Year Limited Warranty

Green

Specifications

Beam Spread: 108°

Bulb Type: LED

Collection: Blink™

Color Finish: Cool White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 4000

Diameter: 7 in

Dimmable: Yes

ETL Listed: Yes

Energy Factor: 0.99

Energy Star Compliant: Yes

Glass Type: White

Green: Energy Star, Yes

Height: 1 in

Installation Type: Flush Mount

Length: 1 in

Lighting Direction: Down Lighting

Lumens: 840

Material: Die Cast Aluminum

Number Of Hours: 50000

Ordering Code: 13.5W/LED/7''FLUSH/40K/SQ/WH

Origin: Global

Product Type: Fixture

UL Listed: Yes

Volts: 120V

Watt Equivalency: 60

Watts: 13.5

Width: 7 in