Satco

Blink™ 7 in. 5000K LED Flushmount Ceiling Fixture in Warm White

Part #SS9369  |  Manufacturer Part #S9369

Color/Finish:
Warm White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Energy Star Listed
  • CETLus - Damp
  • 5 Year Limited Warranty

Green

Specifications

Beam Spread: 108°

Bulb Type: LED

Collection: Blink™

Color Finish: Warm White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 7 in

Dimmable: Yes

ETL Listed: Yes

Energy Factor: 0.99

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 1 in

Installation Type: Flush Mount

Length: 1 in

Lumens: 1300

Number Of Hours: 40000

Origin: Global

Product Type: Fixture

Temperature Range: 18 to 46 Deg C (0 to 115 Deg F)

Type: SS9369

UL Listed: Yes

Volts: 120V

Watts: 24

Width: 7 in