9 in. 18.5W 1-Light LED Flush Mount Ceiling Fixture in Warm White
This product has been replaced by
Manufacturer Part #S21513
Blink™ 9 in. 18.5W 1-Light LED Flush Mount Ceiling Fixture in Warm White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Star Listed
- CETLus - Damp
- Lawful for sale in California
- Damp location rated
- Dimmable - 0-10 volt
- 5 Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Beam Spread:
- 108°
- Collection:
- Blink™
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Factor:
- 0.98
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 1 in
- Installation Type:
- Flush Mount
- Length:
- 1 in
- Light Bulb Type:
- LED
- Lumens:
- 1200
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Fixture
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 18.5 W
- Width:
- 9 in