9 in. 18.5W 120V 3000 Kelvin 1200 Lumens Round Shape LED Flush Mount Ceiling Fixture in Warm White

You last purchased this on
 
SATCO

Blink™ 9 in. 18.5W 120V 3000 Kelvin 1200 Lumens Round Shape LED Flush Mount Ceiling Fixture in Warm White

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

Blink™ 9 in. 18.5W 120V 3000 Kelvin 1200 Lumens Round Shape LED Flush Mount Ceiling Fixture in Warm White

  • Fast #
  • Part #SS29339
  • Item #7617004
  • Manufacturer Part #S29339
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Warm White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Energy Star Listed
  • CETLus - Damp
  • Lawful for sale in California
  • Damp location rated
  • DLC qualified
  • Dimmable
  • 5 Year Limited Warranty
  • Requires Certification

Specifications

Application:
Residential
Average Life:
40000 h
Ballast Type:
Dimmable
Beam Spread:
108°
Collection:
Blink™
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
9 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Factor:
0.99
Energy Star Compliant:
Yes
Glass Type:
White
Green Product:
Yes, Energy Star
Height:
1 in
Installation Type:
Flush Mount
Length:
9-3/4 in
Light Bulb Base Type:
Integrated
Light Bulb Ordering Code:
18.5W/LED/9''FLUSH/30K/RD/WH
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lumens:
1200
Material:
Die Cast Aluminum
Number Of Hours:
40000 h
Origin:
Global
Product Type:
Fixture
Temperature Range:
-0.4 to 114.8 Deg F
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
100 W
Watts:
18.5 W
Width:
9 in