California Energy Commission Registered 17W LED BULB BR40 Medium 120 Volts

Part #SS9182  |  Item #5057098  |  Manufacturer Part #S9182

Type:

SS9182
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Temperature: 4000

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Light Bulb Base Type: Medium E-26

Lumens: 1280

Number Of Hours: 25000

Type: SS9182

Volts: 120V

Watts: 17