Satco
Collar Loop with Ring in Polished Brass
Part #S90335 | Item #4245578 | Manufacturer Part #90/335
Product Details
- Matching screw collar loop and ring
- 1/4 IP
Specifications
Color Finish: Polished Brass
ETL Listed: No
End Connection 1: IP
End Connections: IP
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Material: Steel
Origin: Global