Fluorescent Phenolic Receptacle with Lead in White

You last purchased this on
 
SATCO

Fluorescent Phenolic Receptacle with Lead in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

Fluorescent Phenolic Receptacle with Lead in White

  • Fast #
  • Part #S902469
  • Item #4245718
  • Manufacturer Part #90/2469
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 6" AWM B/W 105° C leads
  • Watts: 75W
  • CULus - Listed
  • Volts: 250V
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-1/2 in
ETL Listed:
No
Light Bulb Base Type:
GU24
Light Bulb Type:
Fluorescent
Material:
Resin
Material Type:
Phenolic
Origin:
Global
UL Listed:
Yes
Volts:
250V
Watts:
75 W