Satco

GU24 Cap with Snap with 24 Leads

Part #S801860  |  Manufacturer Part #80/1860

Material:

Phenolic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CULus - Listed
  • Snap bracket

Specifications

ETL Listed: No

Height: 3/4 in

Light Bulb Base Type: GU24

Material: Phenolic

Origin: Global

Type: S801860

UL Listed: Yes