0 items

Satco LED Fixture in White

SATS9320

Color Finish

(Pricing is for White)

$42.93

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 5 Year limited warranty
  • Damp location
  • Dimmable
  • Long life
  • Solid State LED lighting
  • Surface mount fixture

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Energy Star Compliant
No
Installation Type
Flush Mount
Lighting Direction
Down Lighting
Lumens
580
Number Of Hours
40000
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
10.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday