Light Duty Harp in Polished Brass

Part #S90224  |  Item #7259067  |  Manufacturer Part #90/224

Call for Pricing EACH

Color/Finish:
Polished Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished brass
  • 125/carton

Specifications

Color Finish: Polished Brass

Color Finish Category: Brass Tones

ETL Listed: No

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Height: 12 in

Material: Steel

Origin: Global

Product Type: Lamp Harp

UL Listed: No