Loop Parts Bag in Antique Brass

You last purchased this on
 
SATCO

Loop Parts Bag in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

Loop Parts Bag in Antique Brass

  • Fast #
  • Part #S901688
  • Item #4245541
  • Manufacturer Part #90/1688
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes (1) 1" loop
  • Includes (2) 8/32 caps
  • Includes crossbar with ground screw, 4 screws, tooth washer and lock nut
  • Requires Certification

Documents


Specifications

Color Finish Name:
Antique Brass
ETL Listed:
No
Product Type:
Components
UL Listed:
No