Loop Parts Bag in Brass
Loop Parts Bag in Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes (1) 1" loop
- Includes (2) 8/32 caps
- Includes crossbar with ground screw, 4 screws, tooth washer and lock nut
Documents
Specifications
- Color Finish Name:
- Brass
- ETL Listed:
- No
- Product Type:
- Components
- UL Listed:
- No