Lumos 10W A19 LED Bulb Medium E-26 Base 5000 Kelvin 220° Dimmable

Part #SS8481  |  Item #7870684  |  Manufacturer Part #S8481

$ 7.93 EACH

Watts:

10
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Beam Spread: 220°

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Lumos

Color Finish: Frosted White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 5000

Diameter: 2-19/50 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 4-31/100 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lumens: 800

Material: Acrylic

NSF Certified: No

Number Of Hours: 25000

Ordering Code: 10A19/LED/5K/90CRI

Temperature Range: -13 to 113 Deg F (-25 to 45 Deg C)

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 10

Weight: 0.16