40W Dimmable LED Candelabra E-12 Bulb
Lumos 40W Dimmable LED Candelabra E-12 Bulb
Frequently Purchased Together
Product Details
- Energy star listed
- Enclosed rated lamp
- Lawful for sale in California
- Lawful for sale Colorado
- 3 year limited warranty
- Lawful for sale Vermont
- CULus - damp
- Rated for enclosed fixtures
- MOL: 3.11 inches, MOD: 1.97 inches
- Lawful for sale Hawaii
Documents
Specifications
- Application:
- Indoor, Outdoor
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 1-97/100 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Factor:
- 0.8
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear
- Green Product:
- Yes, Energy Star
- Length:
- 3-11/100 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 4G16.5/LED/CL/927/120V/E12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lumens:
- 350
- Lumens per Watt:
- 87.5
- Material:
- Aluminum, Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 4 W
- Weight:
- 0.05 lb