4W T24 LED Bulb Medium E-26 Base 2150 Kelvin 360° Dimmable
Lumos 4W T24 LED Bulb Medium E-26 Base 2150 Kelvin 360° Dimmable
Frequently Purchased Together
Product Details
Documents
Specifications
- Beam Spread:
- 360°
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 2150
- Diameter:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 4T24/LED/CL/E26/VINTAGE/120V
- Light Bulb Shape Code:
- E26
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lighting Style:
- Vintage
- Lumens:
- 200
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 4 W
- Weight:
- 0.71 lb