6.5W R20 LED Bulb Medium E-26 Base 4000 Kelvin 107° Dimmable
Lumos 6.5W R20 LED Bulb Medium E-26 Base 4000 Kelvin 107° Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Beam Spread:
- 107°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted White
- Color Rendering Index:
- 90
- Color Temperature:
- 4000
- Diameter:
- 2-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 6.5R20/LED/4000K/450L/90CRI
- Light Bulb Shape Code:
- R20
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 450
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Temperature Range:
- -13 to 113 Deg F (-25 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 6.5 W
- Weight:
- 0.17 lb