6W Dimmable LED Medium E-26 Bulb
Lumos 6W Dimmable LED Medium E-26 Bulb
Frequently Purchased Together
Product Details
- LED filament
- Damp rated for indoor use
- Warm white light
- R20, frosted finish
- L:3.94 D:2.50
Documents
Specifications
- Application:
- Indoor
- Beam Spread:
- 107°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Frost/Grey
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $0.72
- Green Product:
- Yes, Energy Star
- Length:
- 3-47/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 6R20/LED/930/120V
- Light Bulb Shape Code:
- R20
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 525
- Material:
- Plastic
- Number Of Hours:
- 25000 h
- Temperature Range:
- -13 to 113 Deg F (-25 to 45 Deg C)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 6 W
- Weight:
- 0.16 lb