6W Dimmable LED Medium E-26 Bulb

You last purchased this on
 
SATCO

Lumos 6W Dimmable LED Medium E-26 Bulb

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

Lumos 6W Dimmable LED Medium E-26 Bulb

  • Fast #
  • Part #SS29614
  • Item #8194086
  • Manufacturer Part #S29614
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Energy star rated
  • Damp rated for indoor use
  • Warm white light
  • R20, frosted white
  • L:3.94 D:2.50
  • Requires Certification

Documents


Specifications

Application:
Indoor
Beam Spread:
107°
CEC Compliant:
For Sale in CA
Center Beam Candle Power:
180
Collection:
Lumos
Color Finish Category:
Whites
Color Finish Name:
Frost/Grey
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
2-1/2 in
Dimmable:
Yes
Energy Star Compliant:
Yes
Estimated Annual Energy Cost:
$0.72
Green Product:
Yes, Energy Star
Length:
3-47/50 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
6R20/LED/927/120V
Light Bulb Shape Code:
R20
Light Bulb Style:
Reflector
Light Bulb Type:
LED
Lumens:
525
Material:
Plastic
Number Of Hours:
25000 h
Temperature Range:
-13 to 113 Deg F (-25 to 45 Deg C)
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
50 W
Watts:
6 W
Weight:
0.16 lb