7.5W A19 LED Bulb Medium E-26 Base 2700 Kelvin 360° Dimmable
Lumos 7.5W A19 LED Bulb Medium E-26 Base 2700 Kelvin 360° Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted White
- Color Rendering Index:
- 83
- Color Temperature:
- 2700
- Diameter:
- 2-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 7.5A19/SW/LED/E26/27K/120V/4PK
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 7.5 W
- Weight:
- 0.49 lb