75W Dimmable Halogen Mini Candelabra E-11 Bulb
Lumos 75W Dimmable Halogen Mini Candelabra E-11 Bulb
Frequently Purchased Together
Product Details
Documents
Specifications
- Beam Spread:
- 360°
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 2-69/100 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Ordering Code:
- 75Q/CL/MC
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Halogen
- Lumens:
- 1250
- NSF Certified:
- No
- Number Of Hours:
- 2000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W