Satco Male Gilbert Plug

S9071

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Amps: 8A
  • Polarized
  • Volts: 125V

SPECIFICATIONS

AMP
8
Color Finish
Brown
Color Finish Category
Browns
Length
1 in
Volts
125V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday