Medium Snap-In Socket in Porcelain (Key Not Included)
Medium Snap-In Socket in Porcelain (Key Not Included)
Frequently Purchased Together
Product Details
- With 9-1/2" SF-1 B/W 200° C leads
- Porcelain
- CULus - Listed
Documents
Specifications
- AMP:
- 2.64
- Color Finish Category:
- Whites
- Color Finish Name:
- Porcelain
- Diameter:
- 1-3/4 in
- ETL Listed:
- No
- Height:
- 1-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Material:
- Ceramic
- Material Type:
- Porcelain
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 250V
- Watts:
- 660 W
- Width:
- 2 in