Medium To Medium Adapter in Brown
Medium To Medium Adapter in Brown
Frequently Purchased Together
Product Details
- Medium to medium adapter
- E26-E26 with photocell
- CULus - Listed
- Suitable for dry or damp location
- CSSNP
- 60W-120V (fluorescent)
- 150W-120V (incandescent)
Documents
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- ETL Listed:
- No
- Length:
- 2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W