Satco On/Off Push Switch

S80112

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/8" Bushing
  • 6" Leads
  • Amps: 6A/3A
  • Volts: 125V/250V

SPECIFICATIONS

AMP
3, 6
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
Bushing
Fitting Size 1
3/8 in
Volts
125/250V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday