Plastic Pull Chain Receptacle in White

Part #S901503  |  Item #2911177  |  Manufacturer Part #90/1503

$ 7.49 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CULus - Listed
  • 6 In. AWM B/W leads 105°C
  • White finish
  • Phenolic

Specifications

Color Finish: White

Color Finish Category: Whites

ETL Listed: No

Length: 4-1/2 in

Material: Phenolic

Origin: Global

UL Listed: Yes

Volts: 250V

Watts: 250