Satco 10W A19 LED Bulb GU24 Base 2700 Kelvin 220 Degree Dimmable 120V
Satco 10W A19 LED Bulb GU24 Base 2700 Kelvin 220 Degree Dimmable 120V
Frequently Purchased Together
Product Details
- Lawful for sale in California
- Energy Star Listed
- California T24 JA8-E 2016 Listed; T20 Listed
- 5 Year Limited Warranty - 10 hr per day
- CULus - Damp
- Enclosed Rated Lamp
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.9
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Green Product:
- Yes, Energy Star
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- GU24
- Light Bulb Ordering Code:
- 10A19/OMNI/LED/27K/90CRI/GU24
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 80
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -25 to 45 Deg C (-13 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 10 W