Satco

Signature 10.5W 1-Light LED Retrofit Downlight in White

Part #SS29726  |  Item #7660186  |  Manufacturer Part #S29726

$ 20.59 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  8

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • California T24 JA8-E 2016 Listed; T20 Listed
  • Lawful for sale in California
  • Energy Star Listed
  • CULus Classified - Wet
  • 5 Year Limited Warranty

Green

Specifications

ADA Compliant: No

Application: Indoor

Beam Spread: 90°

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Signature

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 4000

Diameter: 7-13/32 in

Dimmable: Yes

ETL Listed: Yes

Energy Factor: 0.96

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 7-2/5 in

Installation Type: Ceiling Mount

Length: 3-7/16 in

Lighting Direction: Down Lighting

Lumens: 840

Material: Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Origin: Global

Product Type: Retrofit Downlight

Temperature Range: -4 to 104 Deg F (-20 to 40 Deg C)

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 10.5

Width: 7-2/5 in