11.6W 1-Light LED Direct Wire Downlight in White
Signature 11.6W 1-Light LED Direct Wire Downlight in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Beam Spread:
- 100°
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 83
- Color Temperature:
- 3000
- Diameter:
- 7-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Installation Type:
- Ceiling Mount
- Length:
- 1-15/16 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 800
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 65 W
- Watts:
- 11.6 W
- Weight:
- 0.75 lb