35W 4W Dimmable LED Mini Candelabra E-11 Bulb

You last purchased this on
 
SATCO

Signature 35W 4W Dimmable LED Mini Candelabra E-11 Bulb

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

Signature 35W 4W Dimmable LED Mini Candelabra E-11 Bulb

  • Fast #
  • Part #SS28685
  • Item #7851696
  • Manufacturer Part #S28685
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Superior 80 CRI light quality, 480 lumens, 5000K natural light, with a 360° beam spread
  • Rated for enclosed fixtures
  • MOL: 2.38 inches, MOD: 0.75 inches
  • LED energy efficient fixture
  • 3 year limited warranty
  • Clear miniature bulb
  • Damp location rated
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
Collection:
Signature
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
80
Color Temperature:
5000
Diameter:
3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Length:
2-19/50 in
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Ordering Code:
LED/4W/E11/MC/CL/5K/120-130V
Light Bulb Shape Code:
T4
Light Bulb Style:
Miniature
Light Bulb Type:
LED
Lumens:
480
NSF Certified:
No
Number Of Hours:
25000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Damp Locations
Volts:
120/130V
Watt Equivalency:
35 W
Watts:
4 W