Signature 8.5W 1-Light LED Direct Wire Downlight in Soft White

Part #SS29056  |  Item #7627371  |  Manufacturer Part #S29056

$ 18.95 EACH

Color/Finish:
Soft White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lawful for sale in California
  • Energy Star Listed
  • CULus Classified - Damp
  • 5 Year Limited Warranty

Green

Documents

Specifications

ADA Compliant: No

Application: Indoor

Beam Spread: 100°

Bulb Type: LED

Collection: Signature

Color Finish: Soft White

Color Finish Category: Whites

Color Rendering Index CRI : 83

Color Temperature: 3000

Depth: 1-47/50 in

Diameter: 5 in

Dimmable: Yes

ETL Listed: Yes

Energy Factor: 1

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Installation Type: Under Cabinet

Lumens: 500

Material: Aluminum

Number Of Hours: 40000

Number Of Lights: 1

Origin: Global

Product Type: Direct Wire Downlight

Temperature Range: -4 to 113 Deg F (-20 to 45 Deg C)

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 8.5

Width: 5 in