Satco
Snap-In Medium E-26 Base Socket in Black
Part #S802299 | Item #7259335 | Manufacturer Part #80/2299
Product Details
- CULus - Listed
- 9" AWM B/W 105°C leads
- 660W-250V
Specifications
Color Finish: Black
Color Finish Category: Blacks
Diameter: 1-1/4 in
ETL Listed: No
Height: 1-1/2 in
Light Bulb Base Type: Medium E-26
Material: Phenolic
Origin: Global
UL Listed: Yes
Volts: 250V
Watts: 660